Zoro Homepage

Lincoln Velvet Accent Armchair with Gold Frame, Light Grey

  • Mfr # LA31LGR

  • Zoro # G411372106


product price: $754.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Depth
34 in
Overall Length
34 in
Material
Velvet
Width
31.5 in
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA31LGR
Zoro #
G411372106
UPC #
765531575877
Country of Origin
China

Dimensions

Overall Depth
34 in
Overall Length
34 in
Width
31.5 in
Size
34 in H x 31.5 in W x 34 in D

Details

Material
Velvet
Color
Light Grey
Capacity
1

Description

The Lincoln Collection features a classic style that elicits thoughts of modern elegance and grace. Add glamorous definition to your interior space with a Lincoln armchair, designed with simple, modern lines and scaled for use anywhere in your home, the chair's seating area is covered in an elegant velvet that is set off by the splendid gold metal legs. The chair is built with durability and supportive comfort in mind, from the sturdy hardwood solids in the frame to the stainless-steel legs to the high-density foam and fiber padding in the seat and back. The accent armchair brings a regal ambiance to this piece, making this a glamorous addition to your home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.