Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lyra Collection Modern Chair in Black Walnut Color back and Black Seat

  • Mfr # LCBW-41BL

  • Zoro # G116099049


product price: $140.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width (In.)
17.3 in
Height (In.)
28.9 in
Depth (In.)
19.3 in
Material
Faux Leather/Iron/Beech
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCBW-41BL
Zoro #
G116099049
UPC #
644380720303
Country of Origin
China

Dimensions

Width (In.)
17.3 in
Height (In.)
28.9 in
Depth (In.)
19.3 in

Details

Color
Black Walnut/Black
Material
Faux Leather/Iron/Beech

Description

Introducing the Lyra Dining Chair by LeisureMod, meticulously designed to blend style and functionality seamlessly. With sturdy iron legs ensuring robust support and durability, the chair is topped with a protective powder-coated finish that adds a sleek modern touch. The backrest is crafted from high-quality beech wood in an open-back style, combining elegance with comfort. Assembly is effortless, requiring minimal time and effort, ensuring you can enjoy your new chair without delay. This versatile dining chair is perfect for everyday use or special occasions, adding a touch of durability, comfort, and aesthetic appeal to any dining or living space.


  • Our Lyra dining chair features a backrest made of beech wood which embodies strength and timeless elegance, and a seat made of soft premium fabric filled with high-density foam. Its open-back style enhances airflow for added comfort, while the luxurious fabric upholstery ensures a relaxing seating experience for long periods of time.
  • The dining side chair is equipped with iron legs renowned for their exceptional durability, ensuring that our ergonomic dining chair remains stable and reliable over time. These metal legs are designed to provide strong support and withstand the rigors of regular use, contributing to overall longevity and durability.
  • Upholstered in a blend of faux leather and polyester fabric, the seat of our kitchen chair offers a sophisticated look and is easy to clean by simply wiping with a damp or dry cloth. The faux leather contributes an elegant touch, while the polyester fabric increases resistance to stains, ensuring a stylish and practical addition to any dining setting.
  • The powder-coated finish on our dining room chair is recognized for its protective properties, forming a durable and smooth surface that resists scratches, corrosion, and fading. This feature contributes to prolonging our modern accent chair's lifespan and preserving its appearance over time.
  • The plastic glides are strategically placed on our accent dining chair's legs to minimize friction, and prevent scratches, scuffs, or marks on various floor types such as hardwood, tile, laminate, or carpeted floors. Its smooth and non-abrasive nature allows for effortless chair movement, making it convenient to shift or rearrange without leaving unwanted imprints or blemishes on the floor.
  • Our contemporary dining chair is not just limited to the dining room; it may serve as an accent chair in your kitchen, living room, or bedroom, adding both style and functionality to these spaces. This allows you to seamlessly integrate the side chair into different areas of your home, enhancing the overall ambiance and usability of each room.
  • The item is designed with an easy assembly process, ensuring that you can set it up quickly and effortlessly in just a few minutes. The package includes clear and detailed instructions along with all the necessary tools and hardware, making the assembly process smooth and hassle-free.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.