Zoro Homepage

Mace Mid-Century 5-Piece Outdoor Dining Set, White/Black

  • Mfr # MT31WC19BL4

  • Zoro # G711372653


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Depth
31 in
Size
28 in H x 31 in W x 31 in D
Material
Polypropylene
Length
28 in
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT31WC19BL4
Zoro #
G711372653
UPC #
723098209567
Country of Origin
China

Dimensions

Depth
31 in
Size
28 in H x 31 in W x 31 in D
Length
28 in
Width
31 in
Thickness
3 in

Details

Color
White/Black
Material
Polypropylene
Capacity
4

Description

Looking for a stylish, modern dining set that's perfect for any outdoor space? Look no further than this Mace Mid-Century 5-piece patio dining set featuring an attractive weave design, contemporary style, and durable polypropylene material. With its sleek and eye-catching design, this set is sure to impress. The modern dining chairs are stackable for easy storage and feature plastic caps on their legs to protect your floors. Meanwhile, the modern bistro table is sturdy and offers ample space for meals or games. And thanks to its lightweight construction, this modern dining set is easy to move around your patio or backyard as needed. One of the standout features of this set is its polypropylene material. Not only is it durable and weather-resistant, but it's also UV-protected to prevent fading and damage from the sun's harmful rays. And when it comes to assembly, The Outdoor Dining Set is easy to assemble, and you can have it ready for use in no time. Instructions and assembly tools are included. Whether you're looking to host a dinner party, enjoy a casual meal with family, or simply relax outdoors with a good book, this patio dining set is the perfect choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.