Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mace Weave Design Outdoor Rectangular Dining Table, White

  • Mfr # MT55W

  • Zoro # G511373225


product price: $440.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
28 in H x 55 in W x 31 in D
Capacity
6
Length
28 in
Width
55 in
Depth
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT55W
Zoro #
G511373225
UPC #
765531576966
Country of Origin
China

Dimensions

Size
28 in H x 55 in W x 31 in D
Length
28 in
Width
55 in
Depth
31 in
Thickness
3 in

Details

Capacity
6
Color
White
Shape
Rectangular
Material
Plastic PP

Description

Stylish comfort and structural integrity make the Mace bistro table a welcomed addition. Its attractive weave design and contemporary style combine to form a modernist production of woodsy inspiration. This simple modern bistro table is perfectly sized for a solo cup of coffee, dining for two, or an al fresco cocktail hour. Its UV protective feature for sun exposure, which makes it weather-resistant and easy to clean. The table has an umbrella hole so that you can use it with an umbrella and keep cool in the shade. It is also lightweight, which makes it easy to move around.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.