Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mace Weave Design Outdoor Square Dining Table, White

  • Mfr # MT31W

  • Zoro # G011372506


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Size
28 in H x 31 in W x 31 in D
Material
Plastic PP
Length
28 in
Shape
Square
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT31W
Zoro #
G011372506
UPC #
765531576935
Country of Origin
China

Dimensions

Size
28 in H x 31 in W x 31 in D
Length
28 in
Width
31 in
Depth
31 in
Thickness
3 in

Details

Material
Plastic PP
Shape
Square
Capacity
6
Color
White

Description

Stylish comfort and structural integrity make the Mace bistro table a welcomed addition. Its attractive weave design and contemporary style combine to form a modernist production of woodsy inspiration. This simple modern bistro table is perfectly sized for a solo cup of coffee, dining for two, or an al fresco cocktail hour. Its UV protective feature for sun exposure, which makes it weather-resistant and easy to clean. The table has an umbrella hole so that you can use it with an umbrella and keep cool in the shade. It is also lightweight, which makes it easy to move around.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.