Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mace Wicker Patio Modern Propane Fire Pit Table, Black

  • Mfr # CFW44G-BL

  • Zoro # G511372150


product price: $479.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Wicker/Glass
Length
25.8 in
Width
44 in
Shape
Rectangular
Dimension
25.8 in H x 44 in W x 32 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFW44G-BL
Zoro #
G511372150
UPC #
765531573392
Country of Origin
China

Dimensions

Length
25.8 in
Width
44 in
Dimension
25.8 in H x 44 in W x 32 in D
Depth
32 in

Details

Material
Wicker/Glass
Color
Black
Shape
Rectangular

Description

Both a fire pit and outdoor table in one! Enjoy the ultimate in backyard ambiance year-round with this cozy, elegant, and functional outdoor Mace Fire Pit Table. Sit around with food and drink while being warmed by the beautifully lit fire. Complete with a 55,000 BTU CSA-certified burner, you can enjoy all the pleasures of a classic fire without worrying about messy ashes. The lid allows you to close the surface top and use it as a stylish tabletop. Also included are some crystal stones to beautifully accent the flames. Whether it's on a porch, patio or in your garden, this fire pit table makes a classy addition to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.