
Mace Wicker Patio Modern Propane Fire Pit Table, Grey
Mfr # CFW44G-GR
Zoro # G311372121
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Material
Wicker/Glass
Length
25.8 in
Width
44 in
Depth
32 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFW44G-GR
Zoro #
G311372121
UPC #
782860846232
Country of Origin
China
Dimensions
Length
25.8 in
Width
44 in
Depth
32 in
Dimension
25.8 in H x 44 in W x 32 in D
Details
Material
Wicker/Glass
Color
Grey
Shape
Rectangular
Description
Both a fire pit and outdoor table in one! Enjoy the ultimate in backyard ambiance year-round with this cozy, elegant, and functional outdoor Mace Fire Pit Table. Sit around with food and drink while being warmed by the beautifully lit fire. Complete with a 55,000 BTU CSA-certified burner, you can enjoy all the pleasures of a classic fire without worrying about messy ashes. The lid allows you to close the surface top and use it as a stylish tabletop. Also included are some crystal stones to beautifully accent the flames. Whether it's on a porch, patio or in your garden, this fire pit table makes a classy addition to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.