
Mace Wicker Patio Modern Propane Fire Pit Table, White (Discontinued)
- Mfr # CFW44G-W
- Zoro # G911372354
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFW44G-W
Zoro #
G911372354
UPC #
782860846249
Country of Origin
China
Dimensions
Length
25.8 in
Width
44 in
Dimension
25.8 in H x 44 in W x 32 in D
Depth
32 in
Details
Material
Wicker/Glass
Color
White
Shape
Rectangular
Description
Both a fire pit and outdoor table in one! Enjoy the ultimate in backyard ambiance year-round with this cozy, elegant, and functional outdoor Mace Fire Pit Table. Sit around with food and drink while being warmed by the beautifully lit fire. Complete with a 55,000 BTU CSA-certified burner, you can enjoy all the pleasures of a classic fire without worrying about messy ashes. The lid allows you to close the surface top and use it as a stylish tabletop. Also included are some crystal stones to beautifully accent the flames. Whether it's on a porch, patio or in your garden, this fire pit table makes a classy addition to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.