Shop LEISUREMOD
See all product information
Create Account
Madera High Back Leather Dining Chair, Wood-Look Aluminum Base
- Mfr # MCAWNC-18PW
- Zoro # G924200323
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
18.89 in
Height (In.)
40.55 in
Color
Pearl White
Width (In.)
21.85 in
Series
Madera
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCAWNC-18PW
- Zoro #
- G924200323
- UPC #
- 644380793123
- Country of Origin
- China
- Color
- Pearl White
- Item
- Dining Chairs
- Series
- Madera
- Material
- Leather/Aluminum
Dimensions
- Seat Depth
- 18.89 in
- Height (In.)
- 40.55 in
- Width (In.)
- 21.85 in
- Depth (In.)
- 19.69 in
- Seat Height
- 18.11 in
Description
The LeisureMod Madera Dining Chair redefines luxury through its perfect blend of artistic form and everyday function. Featuring a striking high solid back with a contemporary open-base design, this chair provides exceptional support while maintaining a sleek, airy profile. The sculpted front legs are crafted from aluminum, finished with a realistic wood-transfer color that offers the warmth of wood without the risk of warping or cracking. Upholstered in premium leather and padded with a dense comfort sponge, the Madera Dining Chair arrives fully assembled, allowing you to instantly transform your dining room with a piece that is as durable as it is beautiful.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.