
Malibu Large Modern Octagon Glass Top Coffee Table with Geometric Base, Blue (Discontinued)
- Mfr # MD31BU
- Zoro # G011371387
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD31BU
Zoro #
G011371387
UPC #
782860844665
Country of Origin
China
Dimensions
Width
28.75 in
Length
17.5 in
Depth
28.75 in
Size
17.5 in H x 28.75 in W x 28.75 in D
Details
Shape
Octagonal
Tabletop Material
Glass/Metal/Iron
Tabletop Color
Blue
Description
with a stylish and modern design, the Malibu coffee table matches well with any decor of your room or office. This transparent glass coffee table hoists a sleek airy design and provides a clean, uncluttered vibe in your space. This stunning gold coffee table is right at home in your glam Tribeca loft or Park Ave penthouse.
- •Clear Tempered Glass Table Top
- •Glass thickness is 5MM
- •Made of metal for strong enough to meet long-term needs
- •Lightweight for easy placement
- •Beautiful geometric base
- •It can be used as a coffee table, snack table, side table, reading table in home and office
- •NO ASSEMBLY REQUIRED: Simply place the clear glass on top of the geometric base & enjoy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.