Zoro Homepage

Malibu Modern Octagon Glass Top Coffee Table with Chrome Base, Gold

  • Mfr # MD23GG

  • Zoro # G911371722


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Shape
Octagonal
Width
21.5 in
Length
15 in
Tabletop Material
Glass/Metal/Iron
Depth
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD23GG
Zoro #
G911371722
UPC #
765531569760
Country of Origin
China

Dimensions

Width
21.5 in
Length
15 in
Depth
21.5 in
Size
15 in H x 21.5 in W x 21.5 in D

Details

Shape
Octagonal
Tabletop Material
Glass/Metal/Iron
Tabletop Color
Gold

Description

with a stylish and modern design, the Malibu coffee table matches well with any decor of your room or office. This transparent glass coffee table hoists a sleek airy design and provides a clean, uncluttered vibe in your space. This stunning gold coffee table is right at home in your glam Tribeca loft or Park Ave penthouse.


  • •Clear Tempered Glass Table Top
  • •Glass thickness is 5MM
  • •Made of metal for strong enough to meet long-term needs
  • •Lightweight for easy placement
  • •Beautiful geometric base
  • •It can be used as a coffee table, snack table, side table, reading table in home and office
  • •NO ASSEMBLY REQUIRED: Simply place the clear glass on top of the geometric base & enjoy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.