
Malibu Modern Round Glass Top Coffee Table with Metal Base, Grey (Discontinued)
- Mfr # MD39GR
- Zoro # G711371946
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD39GR
Zoro #
G711371946
UPC #
765531572579
Country of Origin
China
Dimensions
Width
34.5 in
Length
15 in
Depth
34.5 in
Size
15 in H x 34.5 in W x 34.5 in D
Details
Shape
Round
Tabletop Material
Glass/Metal
Tabletop Color
Grey
Description
This large Malibu coffee table can bring a sophisticated and luxurious look to any setting, brings elegance to your home. with its geometric base, it is sure to combine modern and stylish elements to showcase the beauty of the frame lines. Not only practical but also to decorate your room.
- •Clear Round Tempered Glass Table Top
- •Glass thickness is 5MM
- •Made of metal for strong enough to meet long-term needs, Poweder-Coated Paint
- •Beautiful geometric base
- •Lightweight for easy placement
- •It can be used as a coffee table, snack table, reading table at home and office
- •NO ASSEMBLY REQUIRED: Simply place the clear glass on top of the geometric base & enjoy!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.