
Manchester Modern Classy Design Round Silent Non-Ticking Wall Clock, Ocean Green
Mfr # MCLR11OG
Zoro # G411373493
product price: $27.29
/eaKey Features
Shape
Round
Width
12 in
Size
12 in H x 12 in W x 1 in D
Depth
1 in
Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCLR11OG
Zoro #
G411373493
UPC #
704817533231
Country of Origin
China
Dimensions
Width
12 in
Size
12 in H x 12 in W x 1 in D
Depth
1 in
Length
12 in
Details
Shape
Round
Color
Ocean Green
Material
MDF
Description
The simple and modern design of the Manchester Wall Clock will look beautiful in any room. It will match all of your decor in your home and office. The Wall clock is easy to install and clean, with its quiet sweep second hand, no ticking to ensure a good sleeping or working environment
- •Clock is Silent Ticking.
- •Mid-Century Design.
- •Easy to read time.
- •Quartz clock movement allowing for precise and maintenance-free measurements.
- •Powered on 1 AA battery included.
- •You can easily hang it on a wall by slotting the clock on a nail.
- •Clock hands are made of aluminum material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.