
Manchester Modern Design Square Silent Non-Ticking Wall Clock, Cream (Discontinued)
- Mfr # MCLS9CR
- Zoro # G511373447
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCLS9CR
Zoro #
G511373447
UPC #
704817533255
Country of Origin
China
Dimensions
Width
10 in
Depth
1 in
Size
10 in H x 10 in W x 1 in D
Length
10 in
Details
Shape
Square
Color
Cream
Material
MDF
Description
The simple and modern design of the Manchester Wall Clock will look beautiful in any room. It will match all of your decor in your home and office. The Wall clock is easy to install and clean, with its quiet sweep second hand, no ticking to ensure a good sleeping or working environment
- •Clock is Silent Ticking.
- •Mid-Century Design.
- •Easy to read time.
- •Quartz clock movement allowing for precise and maintenance-free measurements.
- •Powered on 1 AA battery included.
- •You can easily hang it on a wall by slotting the clock on a nail.
- •Clock hands are made of aluminum material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.