Zoro Homepage

Manchester Modern Rain Drop Design Silent Non-Ticking Wall Clock, Ocean Green

  • Mfr # MCLT14OG

  • Zoro # G611373538


product price: $18.55
/ea

Key Features

Width
9 in
Color
Ocean Green
Material
MDF
Depth
1 in
Size
15 in H x 9 in W x 1 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLT14OG
Zoro #
G611373538
UPC #
704817533354
Country of Origin
China

Dimensions

Width
9 in
Depth
1 in
Size
15 in H x 9 in W x 1 in D
Length
15 in

Details

Color
Ocean Green
Material
MDF

Description

The simple and modern design of the Manchester Wall Clock will look beautiful in any room. It will match all of your decor in your home and office. The Wall clock is easy to install and clean, with its quiet sweep second hand, no ticking to ensure a good sleeping or working environment


  • •Clock is Silent Ticking.
  • •Mid-Century Design.
  • •Easy to read time.
  • •Quartz clock movement allowing for precise and maintenance-free measurements.
  • •Powered on 1 AA battery included.
  • •You can easily hang it on a wall by slotting the clock on a nail.
  • •Clock hands are made of aluminum material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.