
Marilane Velvet Accent Chair with Metal Frame, Coffee Brown, 2PK (Discontinued)
- Mfr # MA29BR2
- Zoro # G711372868
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA29BR2
Zoro #
G711372868
UPC #
765531574252
Country of Origin
China
Dimensions
Overall Depth
25 in
Overall Length
29 in
Size
29 in H x 19.5 in W x 25 in D
Width
19.5 in
Details
Color
Coffee Brown
Material
Velvet
Capacity
1
Description
This comfortable and elegant accent chair with metal legs is designed with mid-century modern style. This chair features a super luxurious velvet fabric, high-density foam filling with a solid and manufactured wood frame provides comfort and support. This chair offers incredible stability but also presents your living room with a refined vibe that is worthy of the most glamorous. It is the perfect pick for the living room and bedroom.
- •Frame is constructed from sturdy wood
- •Seat and back cushion included
- •Soft velvet fabric, comfortable and breathable
- •Strong and durable metal legs
- •Base has plastic pads to protect from floor scratching
- •Easy assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.