Zoro Homepage

Marion Transparent Acrylic Modern Chair, Clear, 4PK

  • Mfr # GV19CL4

  • Zoro # G311371773


product price: $269.99
/pk 4, $67.50/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Color
Clear
Width (In.)
15 in
Depth (In.)
15.13 in
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV19CL4
Zoro #
G311371773
UPC #
661646040562
Country of Origin
China

Dimensions

Width (In.)
15 in
Depth (In.)
15.13 in
Length
35.63 in
Dimension
35.63 in H x 15 in W x 15.13 in D

Details

Material
Acrylic
Color
Clear
Capacity
1
Number of Pieces
Set of 4
Seat Material
Acrylic

Description

The Marion Chair demonstrates a much sought after design; a blend of creativity and practicality. The chairs are durable, can be stacked, and are great for both outdoor and indoor use. These features make them the perfect choice for nearly any occasion and space. The Marion Chair seems to almost disappear into the background as if faintly imposing its distinguishing design element into the room. The signature Marion Chair has turned out to be an artistic icon in American furniture design. Apart from their versatility, these chairs also express the flair of a true artist's hand. Their rounded seats and medallion backs show the illusion of a contemporary baroque style chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.