Zoro Homepage

Markley Modern Leather Dining Arm Chair in Taupe, 4PK

  • Mfr # EC26TP4

  • Zoro # G216099338


product price: $711.99
/pk 4, $178.00/ea
Free Shipping & Returns

Key Features

Depth (In.)
24.5 in
Material
Metal/Leather
Width (In.)
25.2 in
Height (In.)
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC26TP4
Zoro #
G216099338
UPC #
644380752922
Country of Origin
China

Dimensions

Depth (In.)
24.5 in
Width (In.)
25.2 in
Height (In.)
33 in

Details

Color
Taupe
Material
Metal/Leather

Description

The Markley Dining Chair combines ergonomic comfort with sleek design, featuring a contoured seat, visible stitching, and a backrest that seamlessly connects to the armrests. Upholstered in durable distressed leather, it offers sophisticated style and long-lasting use. The black iron legs with a powder-coated finish provide strength and stability, while plastic floor glides protect surfaces and reduce noise. Ideal for dining rooms, kitchens, or offices, this versatile chair is easy to assemble and brings a refined touch to any space.


  • This chair has an ergonomically contoured seat with visible stitching along the upholstery, adding a handcrafted detail to its design. The backrest curves outward and connects to the armrests, creating a seamless structure that combines support with aesthetic appeal. The tapered, angled legs give the chair a minimalist look, contributing to a light and airy profile suited for modern interiors.
  • The chair is upholstered in durable leather with a distressed pattern, adding a sophisticated charm to its design. The leather's durability makes it resistant to wear, helping maintain its appearance over time. The distressed texture enhances the chair's modern style, giving it a unique look that adds depth and visual interest to any space.
  • The chair is designed with iron legs, a metal known for its strength and resistance to bending under weight. This construction enhances the chair's stability, making it durable enough to support up to 265 pounds. The iron material ensures a solid foundation that withstands daily use, providing reliable support over time.
  • The chair's iron legs feature a powder-coated finish that provides a sleek, modern look and enhances durability. This coating protects the surface from scratches and everyday wear, preserving the chair's appearance over time and ensuring a refined, resilient design.
  • The chair has plastic glides on each leg that protect floors from scratches and reduce noise during movement. These glides allow for smooth compatibility with different types of flooring, making the chair suitable for any room setup.
  • This chair suits various settings, including dining rooms, kitchens, offices, and living areas as a stylish accent. The chair's adaptable style complements different spaces, bringing a contemporary look to any room.
  • This chair is designed for quick and simple assembly, requiring minimal setup. Each part fits securely, ensuring a stable structure and preserving the chair's modern elegance. The straightforward assembly process makes it easy to incorporate into any space without hassle.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.