Shop LEISUREMOD
See all product information
Create Account
Markley Modern Leather Dining Arm Chair With Gold Legs in Taupe, 2PK
- Mfr # ECG26TP2
- Zoro # G116099407
product price:Â
$
567.99
/pk of 2, $284.00/ea
Free Shipping & Returns
Key Features
Material
Iron/Leather
Width
25.2 in
Series
Markley
Depth
24-1/2 in
Seat Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECG26TP2
- Zoro #
- G116099407
- UPC #
- 644380753844
- Country of Origin
- China
- Material
- Iron/Leather
- Color
- Taupe
- Series
- Markley
- Seat Material
- Leather
- Weight Capacity
- 265 lbs
- Weight
- 17.25 lbs
- Leg Color
- Gold
Dimensions
- Width
- 25.2 in
- Depth
- 24-1/2 in
- Height
- 33 in
Description
The Markley Dining Chair combines ergonomic comfort with sleek design, featuring a contoured seat, visible stitching, and a backrest that seamlessly connects to the armrests. Upholstered in durable distressed leather, it offers sophisticated style and long-lasting use. The black iron legs with a powder-coated finish provide strength and stability, while plastic floor glides protect surfaces and reduce noise. Ideal for dining rooms, kitchens, or offices, this versatile chair is easy to assemble and brings a refined touch to any space.
- This chair has an ergonomically contoured seat with visible stitching along the upholstery, adding a handcrafted detail to its design. The backrest curves outward and connects to the armrests, creating a seamless structure that combines support with aesthetic appeal. The tapered, angled legs give the chair a minimalist look, contributing to a light and airy profile suited for modern interiors.
- The chair is upholstered in durable leather with a distressed pattern, adding a sophisticated charm to its design. The leather's durability makes it resistant to wear, helping maintain its appearance over time. The distressed texture enhances the chair's modern style, giving it a unique look that adds depth and visual interest to any space.
- The chair is designed with iron legs, a metal known for its strength and resistance to bending under weight. This construction enhances the chair's stability, making it durable enough to support up to 265 pounds. The iron material ensures a solid foundation that withstands daily use, providing reliable support over time.
- The chair's iron legs feature a powder-coated finish that provides a sleek, modern look and enhances durability. This coating protects the surface from scratches and everyday wear, preserving the chair's appearance over time and ensuring a refined, resilient design.
- The chair has plastic glides on each leg that protect floors from scratches and reduce noise during movement. These glides allow for smooth compatibility with different types of flooring, making the chair suitable for any room setup.
- This chair suits various settings, including dining rooms, kitchens, offices, and living areas as a stylish accent. The chair's adaptable style complements different spaces, bringing a contemporary look to any room.
- This chair is designed for quick and simple assembly, requiring minimal setup. Each part fits securely, ensuring a stable structure and preserving the chair's modern elegance. The straightforward assembly process makes it easy to incorporate into any space without hassle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.