Zoro Homepage

Markley Modern Leather Dining Arm Chair with Metal Legs, Grey, 2PK

  • Mfr # EC26GR2

  • Zoro # G711371397


product price: $355.99
/pk 2, $178.00/ea
Free Shipping & Returns

Key Features

Material
Metal/Faux Leather
Width (In.)
25.2 in
Depth (In.)
24.5 in
Capacity
1
Dimension
33 in H x 25.2 in W x 24.5 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC26GR2
Zoro #
G711371397
UPC #
782860845693
Country of Origin
China

Dimensions

Width (In.)
25.2 in
Depth (In.)
24.5 in
Dimension
33 in H x 25.2 in W x 24.5 in D
Length
33 in

Details

Material
Metal/Faux Leather
Color
Grey
Capacity
1

Description

The Markley leather armchair features clean lines and stitched details for a mid century modern style. No need to rest your elbows on the table as these dining chairs with armrests provide a convenient place to put them while seated. This dining Arm chair is a great way to fuse function and fashion. When it comes to finishing off your dining room, home, or office, choose a sturdy and uncomplicated dining chair that exceeds expectations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.