Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Markley Modern Leather Dining Chair with Gold Legs, Peacock Blue, 2PK

  • Mfr # MCG18BU2

  • Zoro # G111372871


product price: $239.99
/pk 2, $120.00/ea
Free Shipping & Returns

Key Features

Material
PU/Metal
Width (In.)
17 in
Depth (In.)
22.24 in
Capacity
1
Dimension
33 in H x 17 in W x 22.24 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCG18BU2
Zoro #
G111372871
UPC #
782860844375
Country of Origin
China

Dimensions

Width (In.)
17 in
Depth (In.)
22.24 in
Dimension
33 in H x 17 in W x 22.24 in D
Length
33 in

Details

Material
PU/Metal
Color
Peacock Blue
Capacity
1

Description

Modern, bold, and style are the statements of the Markley dining chairs. These sleek chairs feature leather upholstery on their backs and seats, giving you the chic look of leather with minimal maintenance. Simple modern design and neutral color scheme help this chair to match your other home decor pieces with ease and style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.