Zoro Homepage

Markley Modern Leather Dining Swival Arm Chair in Black

  • Mfr # ESCBL-26-BL

  • Zoro # G116099322


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Material
Leather/Iron
Height (In.)
31 in
Width (In.)
27 in
Depth (In.)
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESCBL-26-BL
Zoro #
G116099322
UPC #
644380738629
Country of Origin
China

Dimensions

Height (In.)
31 in
Width (In.)
27 in
Depth (In.)
23 in

Details

Material
Leather/Iron
Color
Black

Description

Redefine modern elegance with the LeisureMod Markley Swivel Dining Arm Chair, crafted to deliver exceptional style, durability, and comfort. Featuring an ergonomic design with a 1.5-inch foam-filled seat and back, a waterfall edge, and seamlessly integrated armrests, it offers unmatched support for your arms, shoulders, and back. Upholstered in textured leather with a distressed pattern, the chair combines luxury with lasting durability reinforced by fine topstitching. A sturdy pyramid-style base with splayed, powder-coated iron legs ensures stability, supporting up to 250 pounds. The 360-degree swivel base enhances flexibility, perfect for dining rooms, kitchens, or home offices. Durable plastic glides protect your floors while reducing noise during movement. Easy to assemble with included hardware and instructions, this chair delivers function and flair. Add this versatile and stylish chair to your collection today and redefine your space with timeless sophistication.


  • The dining armchair features an ergonomic design with a 1.5-inch foam-filled seat and backrest, a waterfall edge that reduces thigh pressure, and seamlessly integrated armrests and backrest for seamless support of the arms, shoulders, and back.
  • The dining chair features durable leather upholstery with a distressed pattern that highlights its textured surface. The seams are reinforced with fine topstitching, which enhances the material's durability by preventing fraying or splitting over time.
  • The sturdy pyramid-style base features splayed iron legs that converge at a central point, creating a balanced and stable foundation for the arm chair. Made from durable iron, the legs evenly distribute weight and support up to 250 pounds for dependable strength and long-term use.
  • The powder-coated finish enhances the durability of the iron legs, protecting them from wear, scratches, and corrosion. The sleek black coating ensures long-lasting strength and adds a polished, modern appearance.
  • The swivel base allows the chair to rotate fully in any direction, enhancing versatility and convenience. This feature enables easy movement and access without repositioning the chair manually, making it ideal for dining rooms, home offices, or living spaces where flexibility is important.
  • The durable plastic glides protect floors from scratches and reduce noise during movement. These glides ensure smooth and easy repositioning of the kitchen chair while preserving the condition of various flooring surfaces.
  • The assembly process includes clear assembly instructions. Each component is designed for straightforward setup, ensuring the dining chair is ready for use without complications or delays.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.