Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Markley Modern Leather Swival Dining Chair With Metal Legs in Light Grey

  • Mfr # MSCBL-18-LGR

  • Zoro # G416098896


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
32 in
Depth (In.)
24 in
Material
Leather/Iron
Width (In.)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCBL-18-LGR
Zoro #
G416098896
UPC #
644380738513
Country of Origin
China

Dimensions

Height (In.)
32 in
Depth (In.)
24 in
Width (In.)
18 in

Details

Color
Light Grey
Material
Leather/Iron

Description

The LeisureMod Markley Swivel Dining Side Chair combines style and comfort with its padded seat and backrest, offering 1.5-inch-thick cushioning for prolonged use. Upholstered in distressed leather with refined topstitching, it blends modern design with durability. The durable iron legs feature an outward-angled design, ensuring stability and strength, supporting up to 300 pounds. A powder-coated finish protects against rust, corrosion, and scratches, while the 360-degree swivel base provides smooth movement for dining, office, or lounge settings. Plastic glides protect floors and reduce noise. Easy to assemble with all necessary hardware and instructions included. Enhance your space with this sleek, and functional chair today!


  • The dining chair features a slight dip at the point where the seat meets the backrest, ensuring ergonomic support by naturally contouring to the body. Both the seat and backrest are padded with 1.5-inch-thick cushioning, delivering consistent comfort for prolonged use.
  • The side chair has leather upholstery with a distressed pattern that adds character and style to its design. This is complemented by refined topstitching, which reinforces the material for durability and a polished, long-lasting finish.
  • The legs are made from durable iron with an outward-angled design that evenly distributes weight, enhancing stability and strength. This construction supports up to 300 pounds and reduces strain on joints, ensuring long-lasting durability even with regular use.
  • The dining side chair has a powder-coated finish applied to the iron legs, creating a protective layer that resists rust, corrosion, and scratches. This coating enhances the durability of the legs, ensuring they maintain their structural integrity and appearance over time.
  • The accent chair is equipped with a swivel base that rotates smoothly in all directions. This mechanism ensures seamless movement, allowing the chair to function efficiently in various settings such as dining areas, workspaces, or lounges.
  • Plastic glides are integrated into the legs to protect floors from scratches and scuffs by providing a smooth surface between the chair and the floor. These glides also minimize noise during movement, ensuring the chair works well on a variety of flooring types.
  • The kitchen chair includes all necessary hardware and clear, step-by-step instructions for easy assembly. The simple design ensures a quick setup process so you can have the chair ready for use in no time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.