Shop LEISUREMOD
See all product information
Create Account
Markley Swivel Leather Dining Arm Chair with Iron Legs, 2PK
- Mfr # ESCBL-26-LGR2
- Zoro # G624200296
product price:Â
$
496.99
/pk of 2, $248.50/ea
Free Shipping & Returns
Key Features
Width (In.)
27 in
Seat Height
18 in
Series
Markley
Seat Depth
17 in
Material
Leather/Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESCBL-26-LGR2
- Zoro #
- G624200296
- UPC #
- 644380773224
- Country of Origin
- China
- Item
- Dining Chairs
- Series
- Markley
- Material
- Leather/Iron
- Color
- Light Gray
Dimensions
- Width (In.)
- 27 in
- Seat Height
- 18 in
- Seat Depth
- 17 in
- Height (In.)
- 31 in
- Depth (In.)
- 23 in
Description
Redefine modern elegance with the LeisureMod Markley Swivel Dining Arm Chair, crafted to deliver exceptional style, durability, and comfort. Featuring an ergonomic design with a 1.5-inch foam-filled seat and back, a waterfall edge, and seamlessly integrated armrests, it offers unmatched support for your arms, shoulders, and back. Upholstered in textured leather with a distressed pattern, the chair combines luxury with lasting durability reinforced by fine topstitching. A sturdy pyramid-style base with splayed, powder-coated iron legs ensures stability, supporting up to 250 pounds. The 360-degree swivel base enhances flexibility, perfect for dining rooms, kitchens, or home offices. Durable plastic glides protect your floors while reducing noise during movement. Easy to assemble with included hardware and instructions, this chair delivers function and flair. Add this versatile and stylish chair to your collection today and redefine your space with timeless sophistication.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.