
Marlin Grey Aluminum Patio Chaise Lounge Armchair Set of 2 with Square Fire Pit Table, Navy Blue (Discontinued)
- Mfr # MLAGRCF21-77NBU2
- Zoro # G111371515
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MLAGRCF21-77NBU2
Zoro #
G111371515
UPC #
723098212215
Country of Origin
China
Dimensions
Length
32.44 in
Width
21.65 in
Size
32.44 in H x 21.65 in W x 21.65 in D
Depth
21.65 in
Details
Color
Navy Blue
Material
Aluminum/Sling/Steel/Glass
Capacity
2
Description
Introducing the Marlin Patio Chaise Lounge Chair and Square Fire Pit Table Set is the perfect addition to your outdoor living space. This modern and stylish set combines comfort, durability, and functionality, allowing you to create a welcoming outdoor oasis for relaxation and entertainment. The modern chaise lounge chair and square fire pit table set are crafted with lightweight yet sturdy aluminum material, this set ensures easy mobility and long-lasting performance. Aluminum is known for its strength, with a powder-coated finish this provides enhanced durability, protecting the furniture from rust and corrosion making it an ideal choice for outdoor furniture that can withstand regular use and changing weather conditions. The modern chaise lounge chair in this set features a comfortable and breathable mesh sling-back design and armrests offering a convenient place to rest your arms while lounging and keeping you cool and relaxed during hot summer days by the pool or in your backyard. It is also equipped with non-slip foot pads which will protect your patio, lawn, or backyard from scratches or damage. The modern square fire pit table in this set is designed with a tempered glass shield, this adds an elegant touch to the design while providing a protective barrier around the fire pit. Setting up your outdoor oasis is a breeze with this set. It requires simple assembly, and all necessary hardware and instructions are included. Within no time, you'll have your lounge chair and fire pit table ready for relaxation and entertainment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.