This item is Discontinued.

This item is Discontinued.
Marlin Patio Chaise Lounge Chair with Armrests in Black Aluminum Frame, White, 2PK (Discontinued)
Mfr #
MLABL-77W2
Zoro #
G711372608
UPC # 723098212437
Country of Origin China
Category Patio Club Chairs & Chaise Lounges
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MLABL-77W2
Zoro #
G711372608
UPC #
723098212437
Country of Origin
China
Dimensions
Depth
78.2 in
Width
29 in
Height
19.7 in
Details
Material
Aluminum / Sling
Color
White
Weight
18.7 lbs
Weight Capacity
330 lbs
Seat Material
Aluminum
Series
Marlin
Description
This stylish patio chaise lounge chair is a great addition to any outdoor space. It is constructed with lightweight aluminum, making it durable and easy to move. The patio chair features a sling back for breathability and comfort, as well as providing extra ventilation during hot summer days. The adjustable backrest allows you to recline to the perfect angle for relaxation. The armrests on this chaise lounge chair provide extra comfort and support while sitting, and the wheels on the back legs provide an easy way to move the chair. The ergonomic design of the patio chaise lounger ensures maximum comfort, while the sleek aluminum finish adds a modern touch and makes the perfect addition to your patio furniture set. This outdoor lounge chair is the perfect choice for lounging around the pool, relaxing on the patio, or just enjoying a peaceful afternoon in the sun. This chair will take your time at the pool, in your backyard, or in any outdoor space to a whole new level. The patio chaise lounge chair is the perfect option for any outdoor space and provides luxurious comfort and style to your modern Home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.