
Marlin Patio Chaise Lounge Chair with Black Aluminum Frame, Light Brown, 2PK (Discontinued)
- Mfr # MLBL-77LBR2
- Zoro # G111372475
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLBL-77LBR2
Zoro #
G111372475
UPC #
723098212277
Country of Origin
China
Dimensions
Overall Width
25 in
Overall Length
13.2 in
Size
13.2 in H x 25 in W x 78.5 in D
Depth
78.5 in
Details
Capacity
2
Material
Aluminum/Sling
Color
Light Brown
Description
Turn your backyard into the sunny sanctuary you deserve with this stylish patio chaise lounge chair this will be a great addition to any outdoor space. It is constructed with lightweight aluminum, making it durable and easy to move. The patio chair features a sling back for breathability and comfort, as well as providing extra ventilation during hot summer days. The adjustable backrest allows you to recline to the perfect angle for relaxation. The ergonomic design of the patio chaise lounger ensures maximum comfort, while the sleek aluminum finish adds a modern touch and makes the perfect addition to your patio furniture set. This outdoor lounge chair is the perfect choice for lounging around the pool, relaxing on the patio, or just enjoying a peaceful afternoon in the sun. This chair will take your time at the pool, in your backyard, or any outdoor space to a whole new level. The patio chaise lounge chair is the perfect option for any outdoor space and provides luxurious comfort and style to your modern home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.