Marlin Patio Chaise Lounge Chair with Grey Aluminum Frame, Navy Blue

  • Mfr # MLGR-77NBU

  • Zoro # G011373084


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Capacity
1
Overall Width
25 in
Overall Length
13.2 in
Material
Aluminum/Sling
Depth
78.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLGR-77NBU
Zoro #
G011373084
UPC #
798118640262
Country of Origin
China

Dimensions

Overall Width
25 in
Overall Length
13.2 in
Depth
78.5 in
Size
13.2 in H x 25 in W x 78.5 in D

Details

Capacity
1
Material
Aluminum/Sling
Color
Navy Blue

Description

Turn your backyard into the sunny sanctuary you deserve with this stylish patio chaise lounge chair this will be a great addition to any outdoor space. It is constructed with lightweight aluminum, making it durable and easy to move. The patio chair features a sling back for breathability and comfort, as well as providing extra ventilation during hot summer days. The adjustable backrest allows you to recline to the perfect angle for relaxation. The ergonomic design of the patio chaise lounger ensures maximum comfort, while the sleek aluminum finish adds a modern touch and makes the perfect addition to your patio furniture set. This outdoor lounge chair is the perfect choice for lounging around the pool, relaxing on the patio, or just enjoying a peaceful afternoon in the sun. This chair will take your time at the pool, in your backyard, or any outdoor space to a whole new level. The patio chaise lounge chair is the perfect option for any outdoor space and provides luxurious comfort and style to your modern home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.