Marlin White Aluminum Patio Chaise Lounge Chair With Arms & Square Fire Pit Table, Burgundy

  • Mfr # MLAWCF21-77BRG

  • Zoro # G111372222


product price:  $487.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum/Sling/Steel/Glass
Length
32.44 in
Width
21.65 in
Size
32.44 in H x 21.65 in W x 21.65 in D
Depth
21.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLAWCF21-77BRG
Zoro #
G111372222
UPC #
723098213489
Country of Origin
China

Dimensions

Length
32.44 in
Width
21.65 in
Size
32.44 in H x 21.65 in W x 21.65 in D
Depth
21.65 in

Details

Color
Burgundy
Material
Aluminum/Sling/Steel/Glass

Description

Introducing the Marlin Patio Chaise Lounge Chair and Square Fire Pit Table Set is the perfect addition to your outdoor living space. This modern and stylish set combines comfort, durability, and functionality, allowing you to create a welcoming outdoor oasis for relaxation and entertainment. The modern chaise lounge chair and square fire pit table set are crafted with lightweight yet sturdy aluminum material, this set ensures easy mobility and long-lasting performance. Aluminum is known for its strength, with a powder-coated finish this provides enhanced durability, protecting the furniture from rust and corrosion making it an ideal choice for outdoor furniture that can withstand regular use and changing weather conditions. The modern chaise lounge chair in this set features a comfortable and breathable mesh sling-back design and armrests offering a convenient place to rest your arms while lounging and keeping you cool and relaxed during hot summer days by the pool or in your backyard. It is also equipped with non-slip foot pads which will protect your patio, lawn, or backyard from scratches or damage. The modern square fire pit table in this set is designed with a tempered glass shield, this adds an elegant touch to the design while providing a protective barrier around the fire pit. Setting up your outdoor oasis is a breeze with this set. It requires simple assembly, and all necessary hardware and instructions are included. Within no time, you'll have your lounge chair and fire pit table ready for relaxation and entertainment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.