
Marsden Modern Dining Side Chair with Beech Wood Legs, Walnut, 2PK (Discontinued)
- Mfr # MCWN-16CL2
- Zoro # G511371689
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCWN-16CL2
Zoro #
G511371689
UPC #
674252361648
Country of Origin
China
Dimensions
Width (In.)
18.1 in
Depth (In.)
19.7 in
Dimension
32.7 in H x 18.1 in W x 19.7 in D
Length
32.7 in
Details
Material
Plastic/Beech Wood
Color
Walnut
Capacity
1
Description
This elegant and stylish modern dining side chair is perfect for your kitchen and dining room. The Marsden modern dining room side chair features a plastic seat and back, beech wood legs, with a natural wood grain color variation for a unique and stylish look. It makes this dining side chair sturdy and durable and will last for years to come. The chair is lightweight so it's simple for you to move to any position you desire. It is also easy to clean and maintain. The dining chair's design will add a touch of sophistication to your dining area. with its modern look and timeless style, this chair is sure to be the perfect piece to complete your dining room decor and can serve to organize your space clutter. The modern dining room side chair is lightweight for easy placement. Detailed instructions and tools of assembly for the Marsden modern dining chair are all included. Leaving you stress-free and with a little extra time on your hands. This modern dining chair is great for dining rooms, living rooms, or even a home office. The neutral color makes it easy to match with any decor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.