
Maxi Modern Design Colorful Star Silent Non-Ticking Wall Clock, Natural Wood (Discontinued)
- Mfr # MCL18NW
- Zoro # G911373290
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCL18NW
Zoro #
G911373290
UPC #
765531569791
Country of Origin
China
Dimensions
Width
19 in
Depth
3 in
Size
19 in H x 19 in W x 3 in D
Length
19 in
Details
Color
Natural Wood
Material
MDF
Description
This beautiful star clock will make sure you keep time in style. With this clock it will definitely stand out from other ordinary clocks placed in the room, Its colorful appearance has a stunning and elegant design, making it a perfect addition to your wall space. It also features twelve pointed metal spokes beautifully painted with rich and vibrant colors inspired from the period. The starburst look brings a retro look to any home or business space.
- •Clock is Silent Ticking.
- •Highly artistic.
- •Easy to read time.
- •Painted wood finish spokes.
- •Quartz clock movement allowing for precise and maintenance-free measurements.
- •Powered on 1 AA battery included. You can easily hang it on a wall by slotting the clock on a nail. Clock hands are made of aluminum material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.