Maya 35 in Fiberstone Coffee Table, Travertine Finish, Weatherproof, Fully Assembled
- Mfr # MCT35TR
- Zoro # G623330727
Key Features
Specifications
Details
- MFR #
- MCT35TR
- Zoro #
- G623330727
- UPC #
- 644380753295
- Country of Origin
- China
- Series
- Maya
- Material
- Fiberstone
- Tabletop Material
- Fiberstone
- Color
- Travertine
- Weight
- 250 lbs
- Item
- Coffee Table
Dimensions
- Width
- 23.6 in
- Length
- 35.4 in
- Height
- 11.8 in
Description
Imagine a coffee table that doesn’t just sit there but actually works for your lifestyle-meet the LeisureMod Maya Coffee Table. Its chic travertine finish and minimalist design make it a perfect match for any decor, while the durable fiberstone construction ensures it can handle everything from coffee spills to outdoor gatherings. With a spacious surface for decor, snacks, or your favorite books, this table is as practical as it is stylish. Plus, it arrives fully assembled, so you can start enjoying it the moment it arrives. The Maya Coffee Table isn’t just furniture- it’s the finishing touch your space deserves.
- The coffee table features a clean rectangular shape and a travertine beige finish, making it a seamless fit for contemporary, industrial, and rustic decor styles. Ideal for use as a centerpiece in living rooms, patios, or sunrooms.
- Made from high-quality fiberstone, the coffee table has a strong and solid structure. It resists cracks, chips, and surface damage for long-lasting durability.
- Measuring 11.8 inches in height, 35.4 inches in width, and 23.6 inches in depth, the coffee table offers a spacious surface for serving, displaying decor, or keeping essentials organized.
- Designed for indoor and outdoor use, the fiberstone construction resists humidity and temperature shifts while preserving its refined appearance.
- Equipped with non-slip rubber pads, the coffee table stays securely in place while preventing scratches or scuffs on delicate flooring. The added grip enhances stability, even on smooth or uneven surfaces.
- Resistant to spills, stains, and scratches, the coffee table maintains a clean and polished surface even with daily use. A simple wipe with a damp or dry cloth keeps it looking pristine.
- The coffee table arrives fully assembled, allowing immediate use without any tools or complicated installation. Ideal for those who want a ready-to-use centerpiece for their home or outdoor lounge.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.