
Melrose Modern Wood Counter Stool With Chrome Frame, Black, 4PK (Discontinued)
- Mfr # MS26BL4
- Zoro # G111372178
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS26BL4
Zoro #
G111372178
UPC #
798118642129
Country of Origin
China
Dimensions
Width
19.56 in
Length
26 in
Thickness
0.5 in
Dimension
26 in H x 19.56 in W x 15.3 in D
Depth
15.3 in
Details
Seat Color
Black
Capacity
1
Seat Material
MDF/Iron
Description
LeisureMod Melrose Modern Wood Counter Stool with Chrome Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.