
Melrose Modern Wood Counter Stool With Chrome Frame, Natural (Discontinued)
- Mfr # MS26NW
- Zoro # G311372138
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS26NW
Zoro #
G311372138
UPC #
798118641870
Country of Origin
China
Dimensions
Width
19.56 in
Length
26 in
Dimension
26 in H x 19.56 in W x 15.3 in D
Thickness
0.5 in
Depth
15.3 in
Details
Seat Color
Natural
Capacity
1
Seat Material
MDF/Iron
Description
LeisureMod Melrose Modern Wood Counter Stool with Chrome Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.