Zoro Homepage

Melrose Modern Wood Counter Stool With Chrome Frame, Walnut, 2PK

  • Mfr # MS26WN2

  • Zoro # G811372294


product price: $215.99
/pk 2, $108.00/ea
Free Shipping & Returns

Key Features

Seat Material
MDF/Iron
Capacity
1
Width
19.56 in
Seat Color
Walnut
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS26WN2
Zoro #
G811372294
UPC #
644380719291
Country of Origin
China

Dimensions

Width
19.56 in
Length
26 in
Dimension
26 in H x 19.56 in W x 15.3 in D
Thickness
0.5 in
Depth
15.3 in

Details

Seat Material
MDF/Iron
Capacity
1
Seat Color
Walnut

Description

Embrace a modern look with this elegant Melrose counter stools. These counter Stools will be the perfect addition to your eating space as they work great for everyday use. They are constructed from High-Quality MDF with a Natural Wood Grain. The Iron sled base has a Chrome finish and offers built-in footrests, plus plastic glides to protect your floors from scratches. A curved seat and metal legs make this stunning stool stand out in your modern home and living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.