
Melrose Modern Wood Counter Stool With Chrome Frame, Walnut, 4PK (Discontinued)
- Mfr # MS26WN4
- Zoro # G311372305
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS26WN4
Zoro #
G311372305
UPC #
644380719307
Country of Origin
China
Dimensions
Width
19.56 in
Length
26 in
Dimension
26 in H x 19.56 in W x 15.3 in D
Depth
15.3 in
Thickness
0.5 in
Details
Seat Color
Walnut
Seat Material
MDF/Iron
Capacity
1
Description
Embrace a modern look with this elegant Melrose counter stools. These counter Stools will be the perfect addition to your eating space as they work great for everyday use. They are constructed from High-Quality MDF with a Natural Wood Grain. The Iron sled base has a Chrome finish and offers built-in footrests, plus plastic glides to protect your floors from scratches. A curved seat and metal legs make this stunning stool stand out in your modern home and living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.