Mendoza Charcoal Wicker Hanging 2 person Egg Swing Chair with Charcoal Cushions

  • Mfr # MSCCH-53CBU

  • Zoro # G709789913


product price:  $1,219.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Wicker/Iron/Polyester
Overall Width
53 in
Capacity
2
Overall Length
77 in
Depth
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSCCH-53CBU
Zoro #
G709789913
UPC #
782860848298
Country of Origin
China

Dimensions

Overall Width
53 in
Overall Length
77 in
Depth
47 in
Size
77 in H x 53 in W x 47 in D

Details

Material
Wicker/Iron/Polyester
Capacity
2
Color
Charcoal

Description

This fun egg-shaped porch swing chair which fits 2 people comfortably was built to last in the outdoors with its strong & durable Iron frame it will be perfect for all weathers. Sit in luxurious comfort while surrounded by the peace and beauty of your backyard, or enjoy a good book indoors with this comfortable hanging chair. This stylish hanging chair adds an eye-catching design and a comfortable place to stop and enjoy all your beautiful garden

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.