Shop LEISUREMOD
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mendoza Dark Brown Wicker Hanging 2 person Egg Swing Chair with Orange Cushions
- Mfr # MSCDBR-53OR
- Zoro # G609790002
product price:Â
$
1,128.99
/ea
Key Features
Material
Wicker / Iron / Polyester
Depth
47 in
Seat Material
Polyester
Weight Capacity
550 lbs
Series
Mendoza
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSCDBR-53OR
- Zoro #
- G609790002
- UPC #
- 782860848212
- Country of Origin
- China
Dimensions
- Depth
- 47 in
- Width
- 53 in
- Height
- 77 in
Details
- Color
- Orange
- Material
- Wicker / Iron / Polyester
- Seat Material
- Polyester
- Weight Capacity
- 550 lbs
- Series
- Mendoza
- Weight
- 108 lbs
Description
This fun egg-shaped porch swing chair which fits 2 people comfortably was built to last in the outdoors with its strong & durable Iron frame it will be perfect for all weathers. Sit in luxurious comfort while surrounded by the peace and beauty of your backyard, or enjoy a good book indoors with this comfortable hanging chair. This stylish hanging chair adds an eye-catching design and a comfortable place to stop and enjoy all your beautiful garden
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.