Shop LEISUREMOD
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mendoza Light Grey Wicker Hanging 2 person Egg Swing Chair with Orange Cushions
Mfr # MSCLGR-53OR
Zoro # G409790004
product price:Â
$
1,128.99
/ea
Key Features
Material
Wicker / Iron / Polyester
Depth
47 in
Weight Capacity
550 lbs
Series
Mendoza
Seat Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSCLGR-53OR
- Zoro #
- G409790004
- UPC #
- 782860848076
- Country of Origin
- China
Dimensions
- Depth
- 47 in
- Width
- 53 in
- Height
- 77 in
Details
- Material
- Wicker / Iron / Polyester
- Color
- Orange
- Weight Capacity
- 550 lbs
- Series
- Mendoza
- Seat Material
- Polyester
- Weight
- 108 lbs
Description
This fun egg-shaped porch swing chair which fits 2 people comfortably was built to last in the outdoors with its strong & durable Iron frame it will be perfect for all weathers. Sit in luxurious comfort while surrounded by the peace and beauty of your backyard, or enjoy a good book indoors with this comfortable hanging chair. This stylish hanging chair adds an eye-catching design and a comfortable place to stop and enjoy all your beautiful garden
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.