
Menno Acrylic Folding Chair in Brushed Gold Finish with Stainless Steel Frame, Brushed Gold, 2PK
Mfr # MFBG15CL2
Zoro # G311372053
product price:Â $282.99
/pk 2, $141.50/ea
Free Shipping & Returns
Key Features
Overall Depth
17.72 in
Overall Length
30 in
Overall Width
17.52 in
Material
Acrylic/Stainless Steel
Color
Brushed Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MFBG15CL2
Zoro #
G311372053
UPC #
644380713398
Country of Origin
China
Dimensions
Overall Depth
17.72 in
Overall Length
30 in
Overall Width
17.52 in
Size
30 in H x 17.52 in W x 17.72 in D
Details
Material
Acrylic/Stainless Steel
Color
Brushed Gold
Capacity
1
Description
With its banquet-style design, lightweight construction, high-quality plastic seat, stainless steel frame in a brushed finish, and various other features, the Menno Folding Chair represents the perfect harmony between timeless mid-century design and contemporary functionality. The seat of the contemporary folding chair is made of high-quality plastic, providing a touch of modern refinement to your environment, while the frame of the banquet folding chair is precisely made of stainless steel, a material recognized for its durability and resistance to corrosion. This structure not only assures the chair's endurance, but it also adds to its modern beauty. The stainless-steel frame has a brushed texture that adds a touch of elegance. This brushed finish adds a level of elegance to a variety of design styles, from modern minimalism to transitional charm. The folding mechanism of the banquet chair provides a space-saving option that is suitable for modern life. When not in use, the chair folds and stores easily, allowing you to maximize your space without sacrificing design. The trendy foldable chair is completely constructed and ready to add style to your kitchen or dining space
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.