
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF15TBU
Zoro #
G611372357
UPC #
765531572425
Country of Origin
China
Dimensions
Overall Length
30 in
Overall Depth
16.5 in
Overall Width
17.75 in
Size
30 in H x 17.75 in W x 16.5 in D
Details
Material
Acrylic/Chrome
Color
Blue
Capacity
1
Description
Never have enough seats when hosting a party? The Menno Folding Chair is the perfect solution for all those needed extra seats. Its waterfall edged seat and curved backrest are formed of high-quality acrylic and its foldable base is constructed of sturdy chromed iron. Its lightweight compact structure allows for easy storage and retrieval for all those times you need an extra seat.
- •Acrylic seat and backrest
- •Iron chrome base
- •Foldable for convenient storage
- •Plastic cap floor protectors included
- •Designed for easy maintenance and daily use
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.