Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Menno Modern Acrylic Folding Chair, Transparent Black, 2PK

  • Mfr # MF15TBL2

  • Zoro # G511372136


product price: $215.99
/pk 2, $108.00/ea
Free Shipping & Returns

Key Features

Overall Depth
16.5 in
Overall Length
30 in
Material
Acrylic/Chrome
Overall Width
17.75 in
Size
30 in H x 17.75 in W x 16.5 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF15TBL2
Zoro #
G511372136
UPC #
704817531237
Country of Origin
China

Dimensions

Overall Depth
16.5 in
Overall Length
30 in
Overall Width
17.75 in
Size
30 in H x 17.75 in W x 16.5 in D

Details

Color
Transparent Black
Material
Acrylic/Chrome
Capacity
1

Description

Never have enough seats when hosting a party? The Menno Folding Chair is the perfect solution for all those needed extra seats. Its waterfall edged seat and curved backrest are formed of high-quality acrylic and its foldable base is constructed of sturdy chromed iron. Its lightweight compact structure allows for easy storage and retrieval for all those times you need an extra seat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.