
Menno Modern Acrylic Gold Base Folding Chair, Clear
Mfr # MFG15CL
Zoro # G411372793
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Overall Width
17.75 in
Material
Acrylic/Chrome
Overall Depth
16.5 in
Overall Length
30 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFG15CL
Zoro #
G411372793
UPC #
704817534696
Country of Origin
China
Dimensions
Overall Width
17.75 in
Overall Depth
16.5 in
Overall Length
30 in
Size
30 in H x 17.75 in W x 16.5 in D
Details
Material
Acrylic/Chrome
Color
Clear
Capacity
1
Description
Never have enough seats when hosting a party? The Menno Folding Chair is the perfect solution for all those needed extra seats. Its waterfall edged seat and curved backrest are formed of high-quality acrylic and its foldable gold base is constructed of sturdy chromed iron. Its lightweight compact structure allows for easy storage and retrieval for all those times you need an extra seat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.