Mid-Century Inwood Platform Bench - 4 Feet, Light Walnut
Mfr # NB48LW
Zoro # G311373494
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
18.5 in
Overall Length
14 in
Size
14 in H x 48 in W x 18.5 in D
Outside Width
48 in
Material
Hardwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NB48LW
Zoro #
G311373494
UPC #
782860852677
Country of Origin
China
Dimensions
Overall Depth
18.5 in
Overall Length
14 in
Size
14 in H x 48 in W x 18.5 in D
Outside Width
48 in
Details
Color
Light Walnut
Material
Hardwood
Description
LeisureMod Mid-Century Inwood Platform Bench - 4 Feet
- •Rubber Wood frame and top constructed from the highest quality materials
- •Beautiful Beach Wood black painted legs
- •Cross-supports and finger-jointing on the legs create extra durability
- •Includes gliders to prevent floor scratching
- •Allows for plenty of storage space beneath
- •Easy and user-friendly assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.