Zoro Homepage

Mid-Century Inwood Platform Bench - 4 Feet, Walnut

  • Mfr # NB48WN

  • Zoro # G311373395


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
18.5 in
Overall Length
14 in
Outside Width
48 in
Material
Hardwood
Size
14 in H x 48 in W x 18.5 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB48WN
Zoro #
G311373395
UPC #
798118641504
Country of Origin
China

Dimensions

Overall Depth
18.5 in
Overall Length
14 in
Outside Width
48 in
Size
14 in H x 48 in W x 18.5 in D

Details

Color
Walnut
Material
Hardwood

Description

LeisureMod Mid-Century Inwood Platform Bench - 4 Feet


  • •Rubber Wood frame and top constructed from the highest quality materials
  • •Beautiful Beach Wood black painted legs
  • •Cross-supports and finger-jointing on the legs create extra durability
  • •Includes gliders to prevent floor scratching
  • •Allows for plenty of storage space beneath
  • •Easy and user-friendly assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.