Mid-Century Inwood Platform Bench - 5 Feet, Light Walnut (Discontinued)
- Mfr # NB60LW
- Zoro # G111373557
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NB60LW
Zoro #
G111373557
UPC #
782860852684
Country of Origin
China
Dimensions
Overall Depth
18.5 in
Overall Length
14 in
Size
14 in H x 60 in W x 18.5 in D
Outside Width
60 in
Details
Color
Light Walnut
Material
Hardwood
Description
The Inwood Platform Bench is the perfect compliment for just about any room. Open slats with uniform spacing allow air and light to pass through. Its clean and unique lines make it a perfect fit for any empty space. Over the years the benches have been used in a variety of spaces. They are not just suited for the home environment, but also within commercial offices and waiting areas. The Inwood Platform Bench is available in three sizes; 4 Feet, 5 Feet and 6 Feet.
- •Rubber Wood frame and top constructed from the highest quality materials
- •Beautiful Beach Wood black painted legs
- •Cross-supports and finger-jointing on the legs create extra durability
- •Includes gliders to prevent floor scratching
- •Allows for plenty of storage space beneath
- •Easy and user-friendly assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.