
Milan Modern Wire Design Chair, Blue, 2PK (Discontinued)
- Mfr # MW17TBU2
- Zoro # G411373080
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW17TBU2
Zoro #
G411373080
UPC #
661646044799
Country of Origin
China
Dimensions
Width (In.)
21 in
Depth (In.)
17.5 in
Length
32.5 in
Dimension
32.5 in H x 21 in W x 17.5 in D
Details
Material
Plastic
Color
Blue
Capacity
1
Description
Looking to give your space a modern twist? Make a statement with this chair's futuristic design constructed of high-quality plastic for sturdy support and lightweight storage. Its unique design of curvaceous crisscrossing lines can be used for any area, indoor or outdoor. Its formative structure provides for a comfortable seat with added style. The Milan chair is the perfect addition for any modern home or office
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.