Zoro Homepage

Millard Leather Bar Stool with Metal Frame, Grey

  • Mfr # MS36GR

  • Zoro # G511372839


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17 in
Overall Length
30 in
Capacity
1
Material
PU/Metal
Thickness
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS36GR
Zoro #
G511372839
UPC #
798118641368
Country of Origin
China

Dimensions

Overall Width
17 in
Overall Length
30 in
Thickness
1.9 in
Depth
17 in
Dimension
30 in H x 17 in W x 17 in D

Details

Color
Grey
Capacity
1
Material
PU/Metal
Series
Millard

Description

Modernize your home or workspace with the elegant Millard Bar-height barstool. Featuring the understated beauty of a leather finished seat and a modern designed geometric metal base, it's a timeless look. This leather and metal stool complements any room - the dining area, the kitchen, the bar area, and even the office. Designed with simplicity and elegance in mind


  • •Comfortable PU leather Cushion.
  • •Seat thickness is 1.9 In.
  • •Footrest for comfort and convenience.
  • •Sturdy Metal Base.
  • •Bar Height Stools.
  • •Powder-coated frame.
  • •Lightweight. Simple assembly required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.