
Millard Leather Bar Stool with Metal Frame, Olive Green, 2PK (Discontinued)
- Mfr # MS36G2
- Zoro # G411372786
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS36G2
Zoro #
G411372786
UPC #
765531573859
Country of Origin
China
Dimensions
Overall Width
17 in
Overall Length
30 in
Thickness
1.9 in
Depth
17 in
Dimension
30 in H x 17 in W x 17 in D
Details
Color
Olive Green
Capacity
1
Material
PU/Metal
Series
Millard
Description
Modernize your home or workspace with the elegant Millard Bar-height barstool. Featuring the understated beauty of a leather finished seat and a modern designed geometric metal base, it's a timeless look. This leather and metal stool complements any room - the dining area, the kitchen, the bar area, and even the office. Designed with simplicity and elegance in mind
- •Comfortable PU leather Cushion.
- •Seat thickness is 1.9 In.
- •Footrest for comfort and convenience.
- •Sturdy Metal Base.
- •Bar Height Stools.
- •Powder-coated frame.
- •Lightweight. Simple assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.