Zoro Homepage

Milwood Accent Chair with Dowel Legs, Grey

  • Mfr # MW25GRT

  • Zoro # G511373492


product price: $62.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Depth
23 in
Overall Length
30 in
Color
Grey
Material
Polyester/Ash Wood
Size
30 in H x 26 in W x 23 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW25GRT
Zoro #
G511373492
UPC #
704817530698
Country of Origin
China

Dimensions

Overall Depth
23 in
Overall Length
30 in
Size
30 in H x 26 in W x 23 in D
Width
26 in

Details

Color
Grey
Material
Polyester/Ash Wood
Capacity
1

Description

It takes a big chair to make a big statement. The Milwood Accent Chair does this and then some. Full of character with its unique color block design and easy pull handle on its back, this roomy chair is constructed of fine Polyester fabric and foam cushioning. Its ergonomically designed backrest and seat are supported by 4 Ash Wood dowel legs with exposed grain connected by a cross-brace for added stability. It's every detail shouts its singularity, from the exposed blue bottom to the leatherette patches on the sizeable armrests. If you are looking for a chair that can make a statement as fantastic as you are, looking no further, the Milwood Chair is the perfect fit.


  • •Sponge foam cushioning. Large armrests with PU Leather patch.
  • •Ergonomically designed backrest.
  • •Polyester fabric.
  • •Ash wood dowel legs.
  • •Cross-brace for stability.
  • •Easy pull handle on the back.
  • •Easy assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.